Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Brush, 3/4in. dia., 1-3/4in. L, PK2

  • Mfr # 530-02

  • Zoro # G0331451


product price: $8.95
/pk 2, $4.48/ea

Key Features

Application
Cleaning, Deburring, Surface Finishing
Includes
(2) Brushes
Dia. (In.)
3/4 in
For Use With
Dremel Rotary Tools
Construction
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530-02
Zoro #
G0331451
UPC #
080596039486
Country of Origin
United States

Dimensions

Dia. (In.)
3/4 in
Overall Length (In.)
1 3/4 in
Brush Diameter
3/4 in
Shank Diameter
1/8 in
Shank Size
1/8 in
Overall Diameter
3/4 in

Details

Item
Rotary Tool Brush
Application
Cleaning, Deburring, Surface Finishing
Includes
(2) Brushes
For Use With
Dremel Rotary Tools
Construction
Stainless Steel
Function
Cleaning, Deburring and Surface Finishing of Stainless Steel, Aluminum, Silver and Other White Metals
Number of Pieces
2
Standards
UL Listed
Material
Stainless Steel
Brush Type
Wheel Brush
Bristle Material
Stainless Steel
Max. Speed
15,000 RPM
Material Application
Aluminum, White Metals, Pewter, Silver, Stainless Steel
Mount Type
Mounted
Bristle Type
Straight
Compatible Manufacturer Model Number
530-02
Speed - Maximum
15,000 RPM
Compatible Product Type
Rotary Tools
For Workpiece Material
Aluminum, White Metal, Pewter, Silver, Stainless Steel
Product Type
Rotary Tool Brush

Description

Rotary Tool Brush, Bristle Material Stainless Steel, Brush Diameter 3/4 in, Shank Diameter 1/8 in, Brush Type Wheel Brush, Bristle Type Straight, Material Application Aluminum, White Metals, Pewter, Silver, Stainless Steel, Max. Speed 15,000 RPM, Mount Type Mounted, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.