Stone, Grinding, 3/8 In
Mfr # 952
Zoro # G2394567
product price: $6.19
/eaKey Features
Dia. (In.)
3/8 in
Number of Pieces
1
Overall Length
1 1/2 in
Max. Speed
35,000 RPM
Material Application
Aluminum, Brass, Copper, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
952
Zoro #
G2394567
UPC #
080596009526
Country of Origin
Taiwan, Province of China
Dimensions
Dia. (In.)
3/8 in
Overall Length
1 1/2 in
Abrasive Shank Diameter
1/8 in
Head Width
3/8 in
Point Diameter
3/8 in
Head Length
1 1/2 in
Shank Size
1/8 in
Details
Item
Abrasive Point
Number of Pieces
1
Max. Speed
35,000 RPM
Material Application
Aluminum, Brass, Copper, Stainless Steel
Shape
Tapered
Abrasive Material
Aluminum Oxide
Speed - Maximum
35,000 RPM
For Workpiece Material
Aluminum, Brass, Copper, Stainless Steel
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 35,000 RPM, Shape Tapered, Head Width 3/8 in, Head Length 1 1/2 in, Tool Brand Dremel, Overall Length 1 1/2 in, Mounting Type Mounted, Point Diameter 3/8 in, Abrasive Shank Diameter 1/8 in, Material Application Aluminum, Brass, Copper, Stainless Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.