Zoro Homepage

Tape 3D Printer, Blue, Plastic, PK10

  • Mfr # BT41-01

  • Zoro # G3963051


product price: $38.99
/pk 10, $3.90/ea

Key Features

Material
Plastic
Color
Blue
For Use With
3D40-01, 3D40-EDU
Product Type
Build Plate Tape
Compatibility
Dremel 3D40 3D Printer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT41-01
Zoro #
G3963051
UPC #
850034113128
Country of Origin
China

Details

Item
3D Printer Build Tape
Material
Plastic
Color
Blue
For Use With
3D40-01, 3D40-EDU
Product Type
Build Plate Tape
Compatibility
Dremel 3D40 3D Printer
Compatible Product Type
3D Printers
For Use with Mfr Model Number
3D40-01
Compatible with Manufacturer Model Number
3D40-01
Compatible Manufacturer Part Number
3D40-01
Compatible with Mfr. Model No.
3D40-01
Compatible Manufacturer Model Number
3D40-01
For Use With Mfr. Model Number
3D40-01
Compatible with Manufacturer Model No.
3D40-01
Compatible Pump Manufacturer Part Number
3D40-01
Compatible Mfr. Model Number
3D40-01

Description

3D Printer Build Tape, Material Plastic, Color Blue, For Use With 3D40-01, 3D40-EDU, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.