Zoro Homepage

Thin Metal Cutting Wheel, 1.5 Dia, PK5

  • Mfr # EZ409

  • Zoro # G2048252


product price: $10.97
/pk 5, $2.19/ea

Key Features

Application
Cutting
Dia. (In.)
1 1/2 in
For Use With
Dremel Tools, EZ Lock Mandrel
Requires
3DRN5 EZ Lock Mandrel
Max. Speed
35,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ409
Zoro #
G2048252
UPC #
080596027476
Country of Origin
China

Dimensions

Dia. (In.)
1 1/2 in
Wheel Diameter
1 1/2 in
Wheel Thickness
1/8 in
Shank Size
1/8 in
Overall Diameter
1 1/2 in
Overall Thickness
0.01 in

Details

Item
Cutting Wheel
Application
Cutting
For Use With
Dremel Tools, EZ Lock Mandrel
Requires
3DRN5 EZ Lock Mandrel
Max. Speed
35,000 RPM
Mandrel Type
EZ Lock
Abrasive Material
Reinforced Fiberglass
Material Application
Cutting
Rotary Tool Accessory Type
Cutting Wheel
Speed - Maximum
35,000 RPM
For Workpiece Material
Hardened Steel, Metal, Screws, Slot Bolts
Product Type
Cutting Wheel

Description

Cutting Wheel, Mounting Type Unmounted, Mandrel Type EZ Lock, Material Application Cutting, Max. Speed 35,000 RPM, Wheel Diameter 1 1/2 in, Wheel Thickness 1/8 in, Abrasive Material Reinforced Fiberglass, Rotary Tool Accessory Type Cutting Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.