Shop DREMEL
See all product information
Create Account
TUBE BRUSH, FLAT END, CYLINDRICAL HEAD, 1/8 IN DIA HEAD, 1 .5 OAL, STANDARD TOOTH
- Mfr # 194
- Zoro # G722801036
product price:Â
$
11.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Brush Length
1-1/2 in
Width
0.125 in
Height
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194
- Zoro #
- G722801036
- UPC #
- 00080596001940
- Country of Origin
- United States
- Item
- High Speed Steel Burrs
Dimensions
- Brush Length
- 1-1/2 in
- Width
- 0.125 in
- Height
- 0.125 in
Description
DREMEL 194 TUBE BRUSH, FLAT END, CYLINDRICAL HEAD, 1/8 IN DIA HEAD, 1 .5 OAL, STANDARD TOOTH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.