Tungsten Carbide Cutter
Mfr # 9904
Zoro # G3127778
product price: $11.89
/eaSold in multiples of 5 for $59.45
Key Features
Drill Bit Grouping
Drill Bit
Material
Tungsten Carbide
Overall Length
1 1/2 in
Max. Speed
35,000 RPM
Shape
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9904
Zoro #
G3127778
UPC #
080596099046
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Head Length
1/2 in
Shank Diameter
1/8 in
Head Width
1/8 in
Burr Diameter
3/32 in
Overall Diameter
1/8 in
Shank Size
1/8 in
Details
Item
Carving Bit
Drill Bit Grouping
Drill Bit
Material
Tungsten Carbide
Max. Speed
35,000 RPM
Shape
Cylinder
Bit Material
Tungsten Carbide
Rotary Tool Accessory Type
Carving Bit
Mount Type
Mounted
Material Application
Cast Iron, Fired Ceramic, Hard Wood, Hardened Steel, Nonferrous Metal, Plastic, Stainless Steel
For Workpiece Material
Cast Iron, Fired Ceramic, Hardwood, Hardened Steel, Nonferrous Metal, Plastic, Stainless Steel
Speed - Maximum
35,000 RPM
Product Type
Carving Bit
Description
Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material Tungsten Carbide, Shape Cylinder, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 3/32 in, Head Length 1/2 in, Head Width 1/8 in, Material Application Cast Iron, Fired Ceramic, Hard Wood, Hardened Steel, Nonferrous Metal, Plastic, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.