Zoro Homepage

Universal Carbide Flush Cut Blade, PK3

  • Mfr # MM485B

  • Zoro # G4248697


product price: $35.99
/pk 3, $12.00/ea
Sold in multiples of 2 for $71.98

Key Features

Overall Length
1 1/2 in
Number of Pieces
3
Material
Carbide
Maximum Oscillations per Minute
21,000
Blade Type
Flush Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM485B
Zoro #
G4248697
UPC #
080596037444
Country of Origin
Switzerland

Dimensions

Overall Length
1 1/2 in
Blade Length
1 1/2 in
Blade Width
1 1/4 in
Overall Width
1 1/4 in

Details

Item
Oscillating Tool Blade
Number of Pieces
3
Material
Carbide
Maximum Oscillations per Minute
21,000
Blade Type
Flush Cutting
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Blade Material
Carbide
Connection Style
Universal Open-Back
Edge Material
Carbide
Cut Style
Flush Cut
Primary Material Application
General Purpose
Oscillating Tool Accessory Type
Cutting Blade
Blade Shape
Straight
Materials Cut
Hardened Materials
For Workpiece Material
Hardened Material
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Flush Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Carbide, Blade Width 1 1/4 in, Blade Length 1 1/2 in, Overall Length 1 1/2 in, Maximum Oscillations per Minute 21,000, Primary Material Application General Purpose, Materials Cut Hardened Materials, Cut Style Flush Cut, Edge Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.