Wheel, Cut Off, Pk20
Mfr # 420
Zoro # G2951706
product price: $9.49
/pk 20, $0.47/eaKey Features
Application
Cutting, Slicing
Dia. (In.)
15/16 in
For Use With
Hand Grinders
Max. Cutting Dia. (In.)
15/16 in
Rotary Tool Accessory Type
Cut-Off Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420
Zoro #
G2951706
UPC #
080596004200
Country of Origin
Taiwan, Province of China
Dimensions
Dia. (In.)
15/16 in
Max. Cutting Dia. (In.)
15/16 in
Wheel Thickness
1/16 in
Wheel Diameter
15/16 in
Shank Size
1/8 in
Overall Diameter
15/16 in
Overall Thickness
0.04 in
Details
Item
Cut-Off Wheel
Application
Cutting, Slicing
For Use With
Hand Grinders
Rotary Tool Accessory Type
Cut-Off Wheel
Mandrel Type
Standard Screw
Abrasive Material
Emery
Material Application
Metal, Screws, Slicing, Slot Bolts
Max. Speed
35,000 RPM
Speed - Maximum
30,000 RPM
For Workpiece Material
Aluminum, Hardened Steel, Sheet Metal
Product Type
Cut-Off Wheel
Description
Cut-Off Wheel, Mounting Type Unmounted, Mandrel Type Standard Screw, Material Application Metal, Screws, Slicing, Slot Bolts, Max. Speed 35,000 RPM, Wheel Diameter 15/16 in, Wheel Thickness 1/16 in, Abrasive Material Emery, Rotary Tool Accessory Type Cut-Off Wheel, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.