Wheel, Cut Off, Pk36
Mfr # 409
Zoro # G2578292
product price: $9.85
/pk 36, $0.27/eaKey Features
Application
Cutting
Dia. (In.)
15/16 in
Requires
3W843 Mandrel
Rotary Tool Accessory Type
Cut-Off Wheel Kit
Abrasive Material
Emery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
409
Zoro #
G2578292
UPC #
080596004095
Country of Origin
China
Dimensions
Dia. (In.)
15/16 in
Wheel Diameter
15/16 in
Wheel Thickness
1/32 in
Overall Diameter
15/16 in
Overall Thickness
0.03 in
Shank Size
1/8 in
Details
Item
Cut-Off Wheel Kit
Application
Cutting
Requires
3W843 Mandrel
Rotary Tool Accessory Type
Cut-Off Wheel Kit
Abrasive Material
Emery
Max. Speed
35,000 RPM
Material Application
Cutting
Mandrel Type
Standard Screw
Product Type
Cut-Off Wheel Kit
For Workpiece Material
Hardened Steel, Metal, Screws, Slot Bolts
Speed - Maximum
35,000 RPM
Description
Cut-Off Wheel Kit, Mounting Type Unmounted, Mandrel Type Standard Screw, Material Application Cutting, Max. Speed 35,000 RPM, Wheel Diameter 15/16 in, Wheel Thickness 1/32 in, Abrasive Material Emery, Rotary Tool Accessory Type Cut-Off Wheel Kit, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.