Zoro Homepage

Wheel, Cut Off, Pk5

  • Mfr # 426

  • Zoro # G0634401


product price: $8.47
/pk 5, $1.69/ea

Key Features

Application
Cutting, Grooving, Slicing, Trimming
Dia. (In.)
1 1/4 in
Requires
3W843 Mandrel
Wheel Thickness
1/32 in
Wheel Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426
Zoro #
G0634401
UPC #
080596004262
Country of Origin
China

Dimensions

Dia. (In.)
1 1/4 in
Wheel Thickness
1/32 in
Wheel Diameter
1 1/4 in
Overall Thickness
0.05 in
Overall Diameter
1 1/4 in
Shank Size
1/8 in

Details

Item
Cut-Off Wheel Kit
Application
Cutting, Grooving, Slicing, Trimming
Requires
3W843 Mandrel
Material Application
Metal, Hardened Steel, Screws, Slot Bolts
Max. Speed
35,000 RPM
Abrasive Material
Reinforced Fiberglass
Rotary Tool Accessory Type
Cut-Off Wheel Kit
Mandrel Type
Standard Screw
Speed - Maximum
35,000 RPM
Product Type
Cut-Off Wheel Kit
For Workpiece Material
Hardened Steel, Metal, Screws, Slot Bolts

Description

Cut-Off Wheel Kit, Mounting Type Unmounted, Mandrel Type Standard Screw, Material Application Metal, Hardened Steel, Screws, Slot Bolts, Max. Speed 35,000 RPM, Wheel Diameter 1 1/4 in, Wheel Thickness 1/32 in, Abrasive Material Reinforced Fiberglass, Rotary Tool Accessory Type Cut-Off Wheel Kit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.