Zoro Homepage

Wheel, Flap, 3/8 In

  • Mfr # 502

  • Zoro # G2564457


product price: $7.35
/ea

Key Features

Dia. (In.)
3/8 in
Max. Cutting Dia. (In.)
3/8 in
Grit
80
Flap Wheel Width (In.)
3/8 in
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502
Zoro #
G2564457
UPC #
080596011819
Country of Origin
Italy

Dimensions

Dia. (In.)
3/8 in
Max. Cutting Dia. (In.)
3/8 in
Flap Wheel Width (In.)
3/8 in
Overall Length
1/2 in
Wheel Thickness
3/8 in
Wheel Diameter
1 1/8 in
Shank Diameter
1/8 in

Details

Item
Flap Wheel
Grit
80
Max. Speed
35,000 RPM
Rotary Tool Accessory Type
Flap Wheel
Abrasive Grit
80
Abrasive Material
Emery
Grade
Medium
Material Application
Grinding, Polishing, Sanding
Speed - Maximum
35,000 RPM
Sanding Bit Style
Flapwheel
Product Type
Flap Wheel
For Workpiece Material
Fiberglass, Wood
Mandrel Type
Standard Screw

Description

Flap Wheel, Sanding Bit Style Flapwheel, Mandrel Type Standard Screw, Grit 80, Abrasive Material Emery, Material Application Grinding, Polishing, Sanding, Max. Speed 35,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.