Zoro Homepage

Portable Air Conditioner, 115V AC, 1,260 W

  • Mfr # DR-HAC011S

  • Zoro # G922842099


product price: $652.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-HAC011S
Zoro #
G922842099
UPC #
810181282504
Country of Origin
Indonesia

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,000 BtuH, BtuH Cooling - DOE SACC 8,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 7.3 EER, Not Applicable Amps, 1,260 W Watts, 115V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC Not Applicable, Power Cord Length 70 13/16 in, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.