Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5020
Zoro #
G7722793
UPC #
872854005094
Country of Origin
China
Dimensions
Size
S
Length
25-1/2"
Fits Chest Size
34" to 36"
Sleeve Length
34-1/2"
Details
Item
Hooded Jacket
Color
Black
Material
100% Cotton Canvas
Fabric Weight
12 oz
Closure Type
Zipper
Gender
Men's
Number of Outside Pockets
2
Number of Inside Pockets
2
Lining Material
Diamond Quilt Brushed Polyester Tricot
Description
Hooded Jacket, Gender Men's, Material 100 Percent Cotton Canvas, Fabric Weight 12 oz, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Black, Length 25-1/2 In., Lining Material Diamond Quilt Brushed Polyester Tricot, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.