Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cleaner Filter, 10x11x2-1/4, PK3

  • Mfr # F583

  • Zoro # G5778904


product price: $51.99
/pk 3, $17.33/ea

Key Features

MERV
5
Nominal Height
10 in
Nominal Width
11 in
Nominal Depth
2 1/4 in
For Use With
Mfr. No. F413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F583
Zoro #
G5778904
UPC #
00847136002979
Country of Origin
Mexico

Dimensions

Nominal Filter Size
10 x 11 x 2 1/4
Nominal Height
10 in
Nominal Width
11 in
Nominal Depth
2 1/4 in
Actual Height
9 7/8 in
Actual Width
11 in
Actual Depth
13/16 in

Details

MERV
5
For Use With
Mfr. No. F413
Item
Air Filter
Frame Included
Yes
Standards
ASHRAE 52.2 Test Method
Media Area
0.6 sq ft
Filter Efficiency
20 %
Filter Type
Panel
Performance Rating
MERV 5
Number of Filters
3
Filters Out
Fumes, Odors
Includes Frame
Frame Included
Filter Layer Type
Carbon, Electrostatic
Frame Material
Aluminum
Media Material
Activated Carbon, Polypropylene, Cellulose
Compatible Manufacturer Model Number
F413
Compatible Product Type
Portable Dehumidifier
Product Type
Air Filter

Description

Air Filter, Filter Type Panel, Performance Rating MERV 5, Actual Depth 13/16 in, Actual Height 9 7/8 in, Actual Width 11 in, Compatible Grainger Part Number 60YP50, Compatible Manufacturer Model Number F413, Number of Filters 3, Filter Efficiency 20 Percent, Filter Layer Type Carbon, Electrostatic, Filters Out Fumes, Odors, Frame Material Aluminum, Includes Frame Frame Included, Media Area 0.6 sq ft, Media Material Activated Carbon, Polypropylene, Cellulose, Standards ASHRAE 52.2 Test Method

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.