Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cleaner Filter, MERV 5, PK3

  • Mfr # F581

  • Zoro # G5721906


product price: $61.39
/pk 3, $20.46/ea

Key Features

MERV
5
Nominal Height
11 3/4 in
Nominal Width
11 3/4 in
Nominal Depth
3/4 in
For Use With
F203-A, Mfr. No. F412
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F581
Zoro #
G5721906
UPC #
00847136002931
Country of Origin
Mexico

Dimensions

Nominal Filter Size
11 3/4 x 11 3/4 x 2 1/4
Nominal Height
11 3/4 in
Nominal Width
11 3/4 in
Nominal Depth
3/4 in
Actual Depth
13/16 in
Actual Width
11 13/16 in
Actual Height
11 13/16 in

Details

MERV
5
For Use With
F203-A, Mfr. No. F412
Item
Air Filter
Frame Included
Yes
Media Area
0.8 sq ft
Standards
ASHRAE 52.2 Test Method
Filter Efficiency
20 %
Filter Layer Type
Carbon, Electrostatic
Filter Type
Panel
Media Material
Activated Carbon, Polypropylene, Cellulose
Includes Frame
Frame Included
Number of Filters
24
Compatible Manufacturer Model Number
F203-A, F412
Performance Rating
MERV 5
Filters Out
Fumes, Odors
Frame Material
Aluminum
Compatible Product Type
Portable Dehumidifier
Product Type
Air Filter

Description

Air Filter, Filter Type Panel, Performance Rating MERV 5, Actual Depth 13/16 in, Actual Height 11 13/16 in, Actual Width 11 13/16 in, Compatible Grainger Part Number 4AYF4, 60YP53, Compatible Manufacturer Model Number F203-A, F412, Number of Filters 3, Filter Efficiency 20 Percent, Filter Layer Type Carbon, Electrostatic, Filters Out Fumes, Odors, Frame Material Aluminum, Includes Frame Frame Included, Media Area 0.8 sq ft, Media Material Activated Carbon, Polypropylene, Cellulose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.