Zoro Homepage

Air Cleaner Filter, MERV 5, PK3

  • Mfr # F585

  • Zoro # G5778999


product price: $75.89
/pk 3, $25.30/ea
Free Shipping & Returns

Key Features

MERV
5
Nominal Height
13 3/4 in
Nominal Width
13 3/4 in
Nominal Depth
2 1/2 in
For Use With
Mfr. No. F232-A GG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F585
Zoro #
G5778999
UPC #
00847136003129
Country of Origin
Mexico

Dimensions

Nominal Filter Size
13 3/4 x 13 3/4 x 2 1/2
Nominal Height
13 3/4 in
Nominal Width
13 3/4 in
Nominal Depth
2 1/2 in
Actual Width
13 13/16 in
Actual Depth
13/16 in
Actual Height
13 13/16 in

Details

MERV
5
For Use With
Mfr. No. F232-A GG
Item
Air Filter
Frame Included
Yes
Standards
ASHRAE 52.2 Test Method
Filter Efficiency
20 %
Media Area
1 sq ft
Media Material
Activated Carbon, Polypropylene, Cellulose
Filter Type
Panel
Performance Rating
MERV 5
Includes Frame
Frame Included
Filter Layer Type
Carbon, Electrostatic
Compatible Manufacturer Model Number
F232-A GG
Frame Material
Aluminum
Filters Out
Fumes, Odors
Number of Filters
24
Product Type
Air Filter
Compatible Product Type
Portable Dehumidifier

Description

Air Filter, Filter Type Panel, Performance Rating MERV 5, Actual Depth 13/16 in, Actual Height 13 13/16 in, Actual Width 13 13/16 in, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number F232-A GG, Number of Filters 3, Filter Efficiency 20 Percent, Filter Layer Type Carbon, Electrostatic, Filters Out Fumes, Odors, Frame Material Aluminum, Includes Frame Frame Included, Media Area 1 sq ft, Media Material Activated Carbon, Polypropylene, Cellulose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.