Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Scrubber, 400 cfm, Blue, 115V AC

  • Mfr # 127312

  • Zoro # G816118880


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Weight
29 lb
Frequency
60 Hz
Overall Height
21 11/16 in
Filter Efficiency
99.97 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127312
Zoro #
G816118880
UPC #
847136006052
Country of Origin
United States

Dimensions

Overall Height
21 11/16 in
Overall Width
17 11/16 in
Power Cord Length
16 ft
For Outlet Duct Diameter
12 in
Manufacturer Warranty Length
1 yr
Outlet Diameter
12 in
Inlet Diameter
12 in
Overall Depth
22 7/8 in

Details

Item
Air Scrubber
Voltage
115V AC
Weight
29 lb
Frequency
60 Hz
Filter Efficiency
99.97 %
Control Method
Built-In
Audible Visual Alarms
Visual
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Filter Change Reminder
Change Filter
NEMA Plug Rating
5-15P
Phase
Single
Filters Out
Dust, Mold, Dander, Pollen
Overload Protection
Overload Protection Included
Filters Included
HEPA (Primary)
Air Flow
400 cfm
Maximum Coverage Area
500 sq ft
Air Intake Location
Front
Noise Level
73 dB
Housing Color
Blue
Number of Speeds
1
Filters Down To
0.3 micron
Includes Vacuum Gauge
Vacuum Gauge Not Included
Wattage
215 W
Mobility
Handle
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
73 dB
Includes Mounting Hardware
Mounting Hardware Not Included
Housing Material
Polyethylene
Maximum Air Flow
400 cfm
Number of Cleaning Stages
2
Air Quality Sensor
Air Quality Sensor Not Included
Standards
cUL, ETL, UL
Air Cleaning Method
Particulate Filtration
Includes Filter
Air Filter Included
Amperage
2.2 A
Motor Horsepower
1/4 hp
Auto-Shutoff
Manual
Air Changes per Hour
6

Description

Air Scrubber, Voltage 115V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.