Shop DRI-EAZ
See all product information
Create Account
AirFilter, 16.3125inH, 14.875inW, PK3
- Mfr # F584
- Zoro # G5721897
product price:Â
$
109.99
/pk of 3, $36.66/ea
Free Shipping & Returns
Key Features
MERV
5
Nominal Height
15 in
Nominal Width
16 3/8 in
Nominal Depth
2 1/4 in
For Use With
F411, Mfr. No. F410
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F584
- Zoro #
- G5721897
- UPC #
- 00847136003105
- Country of Origin
- Mexico
- MERV
- 5
- For Use With
- F411, Mfr. No. F410
- Item
- Air Filter
- Frame Included
- Yes
- Filter Efficiency
- 20 %
- Standards
- ASHRAE 52.2 Test Method
- Media Area
- 1.4 sq ft
- Includes Frame
- Frame Included
- Performance Rating
- MERV 5
- Media Material
- Activated Carbon, Polypropylene, Cellulose
- Number of Filters
- 3
- Compatible Manufacturer Model Number
- F410, F411
- Filters Out
- Fumes, Odors
- Frame Material
- Aluminum
- Filter Type
- Panel
- Filter Layer Type
- Carbon, Electrostatic
- Compatible Product Type
- Portable Dehumidifier
- Product Type
- Air Filter
Dimensions
- Nominal Filter Size
- 15 x 16 3/8 x 2 1/4
- Nominal Height
- 15 in
- Nominal Width
- 16 3/8 in
- Nominal Depth
- 2 1/4 in
- Actual Width
- 14 7/8 in
- Actual Depth
- 13/16 in
- Actual Height
- 16 5/16 in
Description
Air Filter, Filter Type Panel, Performance Rating MERV 5, Actual Depth 13/16 in, Actual Height 16 5/16 in, Actual Width 14 7/8 in, Compatible Grainger Part Number 60YP51, 60YP54, Compatible Manufacturer Model Number F410, F411, Number of Filters 3, Filter Efficiency 20 Percent, Filter Layer Type Carbon, Electrostatic, Filters Out Fumes, Odors, Frame Material Aluminum, Includes Frame Frame Included, Media Area 1.4 sq ft, Media Material Activated Carbon, Polypropylene, Cellulose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.