Zoro Homepage

AirFilter, 4inD, 19inH, 21inW, Pleated

  • Mfr # 125028

  • Zoro # G404291131


product price: $211.99
/ea
Sold in multiples of 8 for $1,695.92
Free Shipping & Returns

Key Features

Nominal Height
19 in
Nominal Width
21 in
Nominal Depth
4 in
Air Flow @ 300 fpm
887 cfm
Actual Height
19 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125028
Zoro #
G404291131
UPC #
847136005413
Country of Origin
Mexico

Dimensions

Nominal Height
19 in
Nominal Width
21 in
Nominal Depth
4 in
Actual Height
19 13/16 in
Actual Depth
4 1/8 in
Actual Width
21 1/2 in

Details

Item
Air Filter
Air Flow @ 300 fpm
887 cfm
Media Material
Polypropylene
Performance Rating
MERV 17
Number of Filters
0
Filter Type
Pleated
Compatible Manufacturer Model Number
125105
Filters Out
Dust, Mold, Particles
Media Area
2.77 sq ft
Filter Efficiency
99.97 %
Filters Down To
0.1 micron
Frame Material
Plastic
Includes Frame
Frame Included
Number of Layers
1

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 4 1/8 in, Actual Height 19 13/16 in, Actual Width 21 1/2 in, Compatible Grainger Part Number 787AD1, Compatible Manufacturer Model Number 125105, Number of Filters 0, Media Material Polypropylene, Nominal Depth 4 in, Nominal Height 19 in, Nominal Width 21 in, Filters Down To 0.1 micron, Filters Out Dust, Mold, Particles, Filter Efficiency 99.97 Percent, Air Flow @ 300 fpm 887 cfm, Frame Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.