Zoro Homepage

All Surface Extraction Tool

  • Mfr # 128122

  • Zoro # G122588490


product price: $600.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128122
Zoro #
G122588490
UPC #
847136005109
Country of Origin
United States

Description

Extraction Tool, Product Type Extraction Tool, Material Stainless Steel, Overall Length 30 in, Diameter Not Applicable, Overall Width 12 in, Color Silver, Fits Machine Size 1 1/2 in, Compatible with Manufacturer Part Number 128122, Features Ergonomic Design, For Use With Portable Flood Extractor, Series Dri-Eaz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.