Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue, 24 in, Polyethylene, 115

  • Mfr # 110133

  • Zoro # G408610822


product price: $6,247.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Voltage
115
Width
24 in
Height
40-1/2 in
Color
Blue
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110133
Zoro #
G408610822
UPC #
847136000111
Country of Origin
United States

Dimensions

Width
24 in
Height
40-1/2 in
Depth
23 in

Details

Voltage
115
Color
Blue
Cabinet Material
Polyethylene

Description

Features:
    Delivering 170 pints at AHAM at only 10.5 amps, the LGR 3500i takes dehumidification to new heights.Built with the same restoration-ready, easy-to-transport design as the industry-leading 2800i, the 3500i delivers supersized performance and reliabilityThe 3500i is built for the tough environments found in water damage restoration,construction, andrental useTherugged rotomolded housing and durable construction make this Dri-Eaz dehumidifier the number one choicE **This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.