Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dri-Eaz Carpet/Floor Dryer, 115V, 2250 cfm, Blue F259

Carpet/Floor Dryer, 115V, 2250 cfm, Blue (Discontinued)

  • Mfr # F259
  • Zoro # G1426835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F259
Zoro #
G1426835
UPC #
847136000050
Country of Origin
United States

Dimensions

Power Cord Length
25 ft.
Housing Width
20-1/4"
Housing Height
24"
Housing Length
19"
Conductor Size (AWG)
14 AWG
Propeller Dia.
16"

Details

Item
Portable Blower/Dryer
Airflow Direction
Horizontal, Vertical
For Use With
Carpet Drying and Floor Drying
Blower Application
Carpet, Floor, Wall
Pivoting
No
CFM High
2250
Number of Speeds
2
Number of Power Outlets
0
Voltage
115V
Propeller Material
Reinforced Polypropylene
Motor HP
1/4
NEMA Plug Configuration
5-15P
Hz
60
Amps
1.5
Number of Blades
3
Phase
1
Standards
UL/cUL Listed
CFM Low
2139
Housing Color
Blue
Number of Conductors
3
Housing Material
Rotomolded Polyethylene

Description

Portable Blower/Dryer, Pivoting No, Number of Speeds 2, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, Power Cord Length 25 ft, Standards UL/CuL Listed, For Use With Carpet Drying and Floor Drying, Housing Color Blue, Housing Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.