Zoro Homepage

HEPA Filter, 13x14x12-3/4"

  • Mfr # F518

  • Zoro # G8520504


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
13 x 14 x 12 3/4
Nominal Height
13 in
Nominal Width
14
Nominal Depth
12 3/4 in
For Use With
Mfr. No. F504
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F518
Zoro #
G8520504
UPC #
847136000814
Country of Origin
United States

Dimensions

Nominal Filter Size
13 x 14 x 12 3/4
Nominal Height
13 in
Nominal Width
14
Nominal Depth
12 3/4 in
Actual Width
12 3/4 in
Actual Height
13 in
Actual Depth
14 in
Length
12 3/4 in
Height
13 in

Details

For Use With
Mfr. No. F504
Item
Air Filter
Frame Included
Yes
Includes
Pre-Filter Cover
For Use With Mfr. Model Number
F504
Features
HEPA Filter
Product Type
HEPA Air Filter
Common Applications
General Use
Performance Rating
MERV 17

Description

Air Filter, Performance Rating MERV 17, Actual Depth 14 in, Actual Height 13 in, Actual Width 12 3/4 in, Nominal Depth 12 3/4 in, Nominal Height 13 in, Includes Pre-Filter Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.