Zoro Homepage

HEPA Pre Filter, PK4

  • Mfr # F415

  • Zoro # G8234073


product price: $426.99
/pk 4, $106.75/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
15 7/8 x 15 7/8 x 1 1/8
MERV
16
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F415
Zoro #
G8234073
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
15 7/8 x 15 7/8 x 1 1/8
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Width
16 in
Actual Height
16 in
Actual Depth
1 in

Details

MERV
16
For Use With
Mfr. No. F284
Item
Pre-Filter
Frame Included
Yes
Filter Efficiency
95 %
Media Area
1.78 sq ft
Compatible Manufacturer Model Number
F270, F271
Filters Out
Dust, Smoke, Viruses
Number of Filters
4
Filters Down To
0.3 micron
Filter Type
Panel/Rigid Cell
Frame Material
Cardboard
Includes Frame
Frame Included
Performance Rating
MERV 17
Air Flow @ 300 fpm
533 cfm
Number of Layers
1

Description

Pre-Filter, Filter Type Panel/Rigid Cell, Performance Rating MERV 17, Actual Depth 1 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 4AYF5, Compatible Manufacturer Model Number F270, F271, Number of Filters 4, Nominal Depth 1 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To 0.3 micron, Filters Out Dust, Smoke, Viruses, Filter Efficiency 95 Percent, Air Flow @ 300 fpm 533 cfm, Frame Material Cardboard, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.