Industrial, Built-In Pump Shop Vacuum, HEPA, 100 cfm, 5 hp

  • Mfr # F479

  • Zoro # G8522735


product price: $4,229.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Wet
Air Flow
100 cfm
Static Pressure
164 in
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F479
Zoro #
G8522735
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
12 gal
Vacuum Hose Dia.
2 in
Vacuum Hose Length
25 ft
Width
22 1/2 in
Length
24 7/8 in
Power Cord Length
25 ft
Height
40 1/4 in
Hose Length
25 ft.
Hose Dia.
2"

Details

Item
Built-In Pump Shop Vacuum
Filtration Type
HEPA
Vacuum Pickup Type
Wet
Air Flow
100 cfm
Static Pressure
164 in
Tank Material
Plastic
Tank Wet Capacity
12 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
2
Peak Horsepower
5 hp
Voltage
115 V
Amps
12
Frequency
60
Weight
132 lb
Standards
CSA, cUL, ETL-Listed, UL
Series
Industrial
Vacuum Capacity
12 gal.
Warranty
1 yr.
Includes
25 ft Section of 2 in Vacuum Hose with Cuffs
Drain
Yes
Casters
Yes
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Vacuum Filter
Filter Basket
Vacuum Filtration Type
HEPA
Power
2,630 W
Vacuum Power Source
Corded
Vacuum Air Flow
100 cfm
Current
12 A
Sound Level
85 dB

Description

Built-In Pump Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.97 Percent at 3 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet, Vacuum Air Flow 100 cfm, Static Pressure 164 in, Sound Level 85 dB, Tank Material Plastic, Tank Size 12 gal, Tank Wet Capacity 12 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushless, Number of Motor Stages 2, Peak Horsepower 5 hp, Power 2,630 W, Current 12 A, Frequency 60 Hz, Voltage 115V AC, Height 40 1/4 in, Length 24 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.