Zoro Homepage

Moisture Probe, For Dehumidifiers

  • Mfr # F251

  • Zoro # G8237327


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Type
Water
For Use With
Portable Dehumidifiers
Probe Tip Diameter
7/8 in
Material
Stainless Steel
Extended Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F251
Zoro #
G8237327
UPC #
847136000548
Country of Origin
United States

Dimensions

Probe Tip Diameter
7/8 in
Extended Length
31 in
Retracted Length
21 in
Overall Length
31 in

Details

Item
Moisture Probe
Type
Water
For Use With
Portable Dehumidifiers
Material
Stainless Steel
Alarm Humidity Level
17 %
Battery Type
9V
Product Type
Moisture Probe
Telescoping
Telescoping

Description

Moisture Probe, Extended Length 31 in, Overall Length 31 in, Probe Tip Diameter 7/8 in, Product Type Moisture Probe, Telescoping Telescoping, Alarm Humidity Level 17 Percent, Retracted Length 21 in, Battery Type 9V, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.