Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Blower, 1/3 hp, 115VAC

  • Mfr # 124315-1

  • Zoro # G110190575


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Sound Level
50 dB (Low), 54 dB (Medium), 63 dB (High)
Daisy Chain Capability
Yes
Power Cord Length
16 ft
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124315-1
Zoro #
G110190575
UPC #
847136004959
Country of Origin
United States

Dimensions

Power Cord Length
16 ft
Overall Length
17 3/8 in
Overall Height
17 1/4 in
Overall Width
15 in
Outlet Width
14.6 in
Blower Wheel Diameter
9 5/8 in
Housing Length
17.4 in

Details

Number of Speeds
3
Sound Level
50 dB (Low), 54 dB (Medium), 63 dB (High)
Daisy Chain Capability
Yes
Frequency
60 Hz
Includes
Kickstand
Housing Material
Polypropylene
Maximum Airflow Capacity
867 cfm
Standards
CSA, ETL Listed to UL/ULc
GFCI Protected
Yes
Item
Portable Blower
Full Load Current
2.5 A
Application
Healthcare Facilities, Hotels, Industrial and Commercial Buildings, Schools
NEMA Plug Configuration
GFCI Plug
Telescopic Handle Included
No
Includes Hose
No
Air Flow Direction
Horizontal and Vertical
Daisy Chain Capacity
6 Units
Motor Horsepower
1/3 hp
Nameplate Voltage
115V AC
Pivoting
No
Housing Color
Blue
Number of Power Outlets
2

Description

Portable Blower, Pivoting No, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 867 cfm, Number of Speeds 3, Motor Horsepower 1/3 hp, Nameplate Voltage 115V AC, Full Load Current 2.5 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 6 Units, Number of Power Outlets 2, NEMA Plug Configuration GFCI Plug, GFCI Protected Yes, Power Cord Length 16 ft, Includes Kickstand, Blower Wheel Diameter 9 5/8 in, Standards CSA, ETL Listed to UL/ULc, Overall Height 17 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.