Zoro Homepage

Portable Dehumidifier, 19.5" H, 20" W

  • Mfr # 127890

  • Zoro # G216384946


product price: $2,329.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
25 ft
Application
Water Removal
Voltage
115V AC
Refrigerant Charge
8.5 oz
Refrigerant Type
R-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127890
Zoro #
G216384946
UPC #
847136006113
Country of Origin
United States

Dimensions

Power Cord Length
25 ft
Manufacturer Warranty Length
1 yr (Original Parts and Labor), 6 yr (Compressor and Coils), Lifetime (Housing)
Process Air Duct Diameter
8 in
Overall Depth
16 in
Drain Hose Length
40 ft
For Duct Diameter
8 in
Overall Height
19 1/2 in
Overall Width
20 in

Details

Application
Water Removal
Voltage
115V AC
Refrigerant Charge
8.5 oz
Refrigerant Type
R-32
Item
Portable Dehumidifier
Defrost Type
Hot Gas
Bluetooth Enabled
Bluetooth Compatible, Wi-Fi Compatible
Amperage
4.7 A
Wattage
541 W
Stackable
Stackable
Housing Material
Polyethylene
Recommended Environments
Basements
Operating Temperature - Minimum
33 Degrees F
Maximum Air Flow
220 cfm
Includes Ionization
Ionizer Not Included
Mobility
Casters, Handle, Wheels
Control Method
App
Drain Hose Pump Direction
Horizontal/Vertical
Daily Water Removal Capacity (80F/60 RH)
64 pt
Noise Level
63 dB
Daily Water Removal Capacity (60F/60 RH)
45 pt
Operating Temperature Range
100 Degrees F
Daily Water Removal Capacity (90F/90 RH)
129 pt
Filter Type
Washable Electrostatic
NEMA Plug Rating
5-15P
Dehumidification Method
Standard Refrigerant
Includes Drain Hose
Drain Hose Included
Operating Humidity Range
99 %
Control Type
Touchscreen
Operating Humidity - Minimum
20 %
Includes Air Filter
Air Filter Included
Series
DrizAir(TM)
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
63 dB
Hour Meter
Hour Meter Included
Standards
CSA C22.2 No.60335-1, CSA C22.2 No.60335-2-40, UL 60335-1, UL 60335-2-40
Frequency
60 Hz
Weight
65 lb
Control Modes
Automatic Defrost, Automatic Shut-Off, Dry, Humidity Monitoring, Normal Run, Temperature Monitoring
Filters Out
Odors
Number of Speeds
Variable
Coverage Area
813 sq ft
Drain/Pump Options
Built-In Pump
For Duct Type
Layflat
Auto-Restart
Automatic
Housing Construction
Molded
Housing Color
Blue
Pump Access Location
Back Panel
Process Airflow
220 cfm

Description

Portable Dehumidifier, Voltage 115V AC, Defrost Type Hot Gas, Refrigerant Type R-32, Power Cord Length 25 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.