Vacuum Hose, Gray, Plastic
- Mfr # 128124
- Zoro # G822588448
product price:Â
$
97.99
/ea
Key Features
For Use With
Portable Flood Extractor
Fits Machine Size
1 1/2 in
Overall Length
25 ft
Color
Gray
Compatible with Manufacturer Part Number
107977, 128122
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128124
- Zoro #
- G822588448
- UPC #
- 847136005123
- Country of Origin
- Mexico
- Item
- Vacuum Hose
- For Use With
- Portable Flood Extractor
- Color
- Gray
- Compatible with Manufacturer Part Number
- 107977, 128122
- Compatible Series
- HVE3000/39C364
- Product Type
- Extraction Tool Vacuum Hose
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Gray
- Compatible Product Type
- Portable Flood Extractor
- Traction Material
- Plastic
Dimensions
- Fits Machine Size
- 1 1/2 in
- Overall Length
- 25 ft
- Overall Width
- 1 1/2 in
- Diameter
- 1 1/2 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Vacuum Hose, Product Type Extraction Tool Vacuum Hose, Material Plastic, Overall Length 25 ft, Diameter 1 1/2 in, Overall Width 1 1/2 in, Color Gray, Fits Machine Size 1 1/2 in, Compatible with Manufacturer Part Number 107977, 128122, For Use With Portable Flood Extractor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.