Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Barrier Bags, 4" x 6", Silver, 100 PK

  • Mfr # DS2001

  • Zoro # G2290631


product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns

Key Features

Color
Silver
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS2001
Zoro #
G2290631
UPC #
848109042695
Country of Origin
Multiple

Dimensions

Size
4" x 6"

Details

Item
Heavy Duty Barrier Bags
Color
Silver
Hang Hole
No

Description

Heavy Duty Barrier Bag,4x6 In.,Package Quantity 100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.