Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moisture Barrier Bags, 3.6 Mil, 12" x 18", Silver, PK100

  • Mfr # DS1016

  • Zoro # G6514448


product price: $332.99
/pk 100, $3.33/ea
Free Shipping & Returns

Key Features

Color
Silver
Net Weight
7.3
Cord Length
18"
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1016
Zoro #
G6514448
UPC #
51111778357
Country of Origin
United States

Dimensions

Cord Length
18"
Width
12"

Details

Item
Moisture Barrier Bag,12x18",Silver,PK100
Color
Silver
Net Weight
7.3

Description

Moisture Barrier Bag,12x18 In.,Silver,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.