Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moisture Barrier Bags, 3.6 Mil, 18" x 18", Silver, PK100

  • Mfr # DS1021

  • Zoro # G6514396


product price: $420.89
/pk 100, $4.21/ea
Free Shipping & Returns

Key Features

Color
Silver
Cord Length
18"
Net Weight
10.58
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1021
Zoro #
G6514396
UPC #
51111778401
Country of Origin
United States

Dimensions

Cord Length
18"
Width
18"

Details

Item
Moisture Barrier Bag,18x18",Silver,PK100
Color
Silver
Net Weight
10.58

Description

Moisture Barrier Bag,18x18 In.,Silver,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.