Zoro Homepage
This item is Discontinued.
Drifire Flame Resistant Combat Shirt, Camouflage, Woven-Plain Weave, XL DF2-550-CS/MC/XLR

Flame Resistant Combat Shirt, Camouflage, Woven-Plain Weave, XL (Discontinued)

  • Mfr # DF2-550-CS/MC/XLR
  • Zoro # G7093895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF2-550-CS/MC/XLR
Zoro #
G7093895
UPC #
845811016532
Country of Origin
United States

Dimensions

Size
XL Regular
Sleeve Length
35"

Details

Item
Flame-Resistant Combat Shirt
Color
Camouflage
Closure Type
Zipper
Fabric Weight
5 1/2 oz
Standards
MARSOC / AFSOC Approved
Number of Pockets
2

Description

Color Camouflage, Fabric Weight 5 1/2 oz, Closure Type Zipper, Flame-Resistant Combat Shirt, Number of Pockets 2, Size XL Regular, Sleeve Length 35 In., Standards MARSOC / AFSOC Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.