Shop DRIFIRE

FR Rainwear, 31 cal/sq cm, 3XL, 8.3 oz Gore Tex Pyrad

  • Mfr # HYDRO2BIB-YB-3XT
  • Zoro # G812843793

product price: 
$
869.99
/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Yellow
Fabric Weight
8.3 oz
Standards
ANSI/ISEA 107 Class E, ASTM F1891, ASTM F2733, CAT 3, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
3
ATPV Rating
31 cal/sq cm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HYDRO2BIB-YB-3XT
Zoro #
G812843793
UPC #
848774029045
Country of Origin
United States
Item
FR Rainwear
Color
Fluorescent Yellow
Fabric Weight
8.3 oz
Standards
ANSI/ISEA 107 Class E, ASTM F1891, ASTM F2733, CAT 3, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
3
ATPV Rating
31 cal/sq cm
Material
Gore Tex Pyrad
Gender
Unisex
Number of Outside Pockets
1
Insulated for Cold Conditions
No
Number of Inside Pockets
0
Garment Type
Bib Overall
Lining Material
No
Features
Fast Drying Lightweight and Breathable Fabric, Flex Fit Shoulder Straps, FR 3M(TM) Scotchlite(TM) Reflective Comfort Trim, Heavy Duty Quick Release Suspender System
ANSI Class
E
Total Number of Pockets
1
Includes Lining
No
High-Visibility
Yes
Ankle Type
Open
Inseam
32 in
Ankle Closure
Zipper
Passes ASTM F6413 Flame Test
D6413
Waist Closure
Elastic
Shell Material
Gore Tex Pyrad
Wire Color
Fluorescent Yellow
Traction Material
Gore Tex Pyrad

Dimensions

Size
3XL
Size - Body Type
Long
Maximum Waist Size
53 in
Minimum Waist Size
49 in
Tag Size
49- 53 x 32
Fits Chest Size
Fast Drying Lightweight and Breathable Fabric, Flex Fit Shoulder Straps, FR 3M(TM) Scotchlite(TM) Reflective Comfort Trim, Heavy Duty Quick Release Suspender System
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

ANSI Class E, ATPV Rating 31 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 3, Color Fluorescent Yellow, Fabric Weight 8.3 oz, Features Fast Drying Lightweight and Breathable Fabric, Flex Fit Shoulder Straps, FR 3M(TM) Scotchlite(TM) Reflective Comfort Trim, Heavy Duty Quick Release Suspender System, High-Visibility Yes, Includes Lining No, Inseam 32 in, Insulated for Cold Conditions No, FR Rainwear, Lining Material No, Material Gore Tex Pyrad, Maximum Waist Size 53 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.