Flame Resistant Crewneck Shirt, Desert Sand, XL (Discontinued)
- Mfr # DF2-446TS/DS/XL
- Zoro # G4820961
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DF2-446TS/DS/XL
Zoro #
G4820961
UPC #
845811013531
Country of Origin
United States
Dimensions
Size
XL
Fits Chest Size
46"
Sleeve Length
19"
Details
Item
Flame-Resistant Crewneck Shirt
Color
Desert Sand
Fabric Weight
5.4 oz sq yd
ATPV Rating
EBT 4.5
Standards
ASTM F 1506, 70E
Hazard Risk Category (HRC)
1
Number of Pockets
0
Closure Type
Pullover
Description
ATPV Rating EBT 4.5, Color Desert Sand, Fabric Weight 5.4 oz sq yd, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Number of Pockets 0, Size XL, Sleeve Length 19 In., Standards ASTM F 1506, 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.