This item is Discontinued.

Drifire Flame Resistant Collared Shirt, Khaki, 2XLT DF2-324LS/KH/2XLT

Flame Resistant Collared Shirt, Khaki, 2XLT (Discontinued)

  • Mfr # DF2-324LS/KH/2XLT
  • Zoro # G4820672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF2-324LS/KH/2XLT
Zoro #
G4820672
UPC #
845811005000
Country of Origin
United States

Dimensions

Size
2XLT
Fits Chest Size
57-1/2"
Sleeve Length
37-1/2"

Details

Item
Flame-Resistant Collared Shirt
Color
Khaki
Fabric Weight
7 oz sq yd
ATPV Rating
12.1
Standards
ASTM F 1506, 70E
Number of Pockets
2
Closure Type
Button
Hazard Risk Category (HRC)
2

Description

ATPV Rating 12.1, Color Khaki, Fabric Weight 7 oz sq yd, Closure Type Button, Flame-Resistant Collared Shirt, Number of Pockets 2, Size 2XLT, Sleeve Length 37-1/2 In., Standards ASTM F 1506, 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.