Shop DRIFIRE
See all product information
Create Account
Men's Flame-Resistant Crewneck Shirt, 4 cal/sq cm, S, Modacrylic
- Mfr # C52FKSRSM
- Zoro # G6353286
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Fabric Weight
5.5 oz
ATPV Rating
4 cal/sq cm
Features
Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C52FKSRSM
- Zoro #
- G6353286
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- S
- Sleeve Length
- Short
- Fits Chest Size
- Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control
- Maximum Chest Size
- 25 in
- Minimum Chest Size
- 25 in
- Size - Body Type
- Regular
- Sleeve Length Type
- Short
- Bottle Size
- S
- Size - Alpha
- S
Description
ATPV Rating 4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Fabric Weight 5.5 oz, Features Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Maximum Chest Size 25 in, Minimum Chest Size 25 in, Neck Style Collar, Number of Pockets 0, Pattern Solid, Size S, Sleeve Length Short, Sleeve Length Type Short
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.