Shop DRIFIRE
See all product information
Create Account
Men's Flame Resistant Pants, 14 cal/sq cm, Universal 9.5 oz Flex Canvas
- Mfr # PNT-FFK-42X28
- Zoro # G012486172
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Size
42 in x 28 in
Material Trade Name
Flex Canvas
ATPV Rating
14 cal/sq cm
Fabric Weight
9.5 oz
Maximum Waist Size
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNT-FFK-42X28
- Zoro #
- G012486172
- UPC #
- -
- Country of Origin
- Dominican Republic
- Item
- Flame Resistant Pants
- Material Trade Name
- Flex Canvas
- ATPV Rating
- 14 cal/sq cm
- Fabric Weight
- 9.5 oz
- Color
- Khaki
- Gender
- Men's
- Inseam
- 28 in
- Standards
- ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
- Number of Pockets
- 2
- Features
- Stretch Material
- Arc Flash PPE Category
- 2
- Includes Cargo Pocket
- No
- Will Fit Over Boots
- Yes
- Pant Type
- Work Pant
- Leg Fit
- Straight Leg
- Insulated for Cold Conditions
- No
- Waist Rise
- Mid Rise
- Pant Fit
- Straight Fit
- Wire Color
- Khaki
Dimensions
- Size
- 42 in x 28 in
- Maximum Waist Size
- 42 in
- Tag Size
- 42 x 28
- Fits Chest Size
- Stretch Material
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Khaki, Fabric Weight 9.5 oz, Features Stretch Material, Gender Men's, Inseam 28 in, Insulated for Cold Conditions No, Pants, Jean Wash Not Applicable, Leg Fit Straight Leg, Material Trade Name Flex Canvas, Maximum Waist Size 42 in, Minimum Waist Size Not Applicable, Number of Pockets 2, Pant Fit Straight Fit, Pant Type Work Pant, Protection Type Not Applicable, Size Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.