Men's Flame Resistant Pants, 14 cal/sq cm, Universal 9.5 oz Flex Canvas
- Mfr # PNT-FFK-46X30
- Zoro # G112534988
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Size
46 in x 30 in
Material Trade Name
Flex Canvas
ATPV Rating
14 cal/sq cm
Fabric Weight
9.5 oz
Maximum Waist Size
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PNT-FFK-46X30
- Zoro #
- G112534988
- UPC #
- 848774060338
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 46 in x 30 in
- Maximum Waist Size
- 46 in
- Tag Size
- 46 x 30
- Fits Chest Size
- Stretch Material
- Bottle Size
- Universal
- Size - Alpha
- Universal
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Khaki, Fabric Weight 9.5 oz, Features Stretch Material, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Pants, Jean Wash Not Applicable, Leg Fit Straight Leg, Material Trade Name Flex Canvas, Maximum Waist Size 46 in, Minimum Waist Size Not Applicable, Number of Pockets 2, Pant Fit Straight Fit, Pant Type Work Pant, Protection Type Not Applicable, Size Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.