Shop DRIFIRE
See all product information
Create Account
Men's Flame Resistant Pants, 14 cal/sq cm, Universal 9.5 oz Flex Canvas
- Mfr # PNT-FFN-50X36
- Zoro # G112534964
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Size
50 in x 36 in
Material Trade Name
Flex Canvas
ATPV Rating
14 cal/sq cm
Fabric Weight
9.5 oz
Maximum Waist Size
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNT-FFN-50X36
- Zoro #
- G112534964
- UPC #
- -
- Country of Origin
- Dominican Republic
- Item
- Flame Resistant Pants
- Material Trade Name
- Flex Canvas
- ATPV Rating
- 14 cal/sq cm
- Fabric Weight
- 9.5 oz
- Color
- Navy
- Gender
- Men's
- Inseam
- 36 in
- Standards
- ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
- Arc Flash PPE Category
- 2
- Features
- Stretch Material
- Number of Pockets
- 2
- Pant Type
- Work Pant
- Includes Cargo Pocket
- No
- Will Fit Over Boots
- Yes
- Leg Fit
- Straight Leg
- Waist Rise
- Mid Rise
- Insulated for Cold Conditions
- No
- Pant Fit
- Straight Fit
- Wire Color
- Navy
Dimensions
- Size
- 50 in x 36 in
- Maximum Waist Size
- 50 in
- Tag Size
- 50 x 36
- Fits Chest Size
- Stretch Material
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9.5 oz, Features Stretch Material, Gender Men's, Inseam 36 in, Insulated for Cold Conditions No, Flame Resistant Pant, Jean Wash Not Applicable, Leg Fit Straight Leg, Material Trade Name Flex Canvas, Maximum Waist Size 50 in, Minimum Waist Size Not Applicable, Number of Pockets 2, Pant Fit Straight Fit, Pant Type Work Pant, Protection Type Not Applicable, Size Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.