Pullover Hoodie, Drifire, Hi-Vis, C3, MD
- Mfr # SWSHEC3-MD
- Zoro # G411755367
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Yellow
Material
Fleece
Fabric Weight
10 oz
Number of Outside Pockets
1
Cuff Style
Rib Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWSHEC3-MD
- Zoro #
- G411755367
- UPC #
- 845811098965
- Country of Origin
- United States
Dimensions
- Size
- M
Details
- Item
- FR Hi-Vis Pulllover Hoodie
- Color
- Hi-Vis Yellow
- Material
- Fleece
- Fabric Weight
- 10 oz
- Number of Outside Pockets
- 1
- Cuff Style
- Rib Knit
Description
Pullover Hoodie,Drifire,Hi-Vis,C3,MD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.