Rain Jacket, 31 cal/sq cm, 2XL, 8.3 oz Gore Tex Pyrad, Zipper Closure

  • Mfr # HYDRO2JACK-YB-2X
  • Zoro # G312486223
product price: 
$
1,158.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
8.3 oz
Standards
ANSI/ISEA 107, ASTM F1891, ASTM F2733, CAT 3, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
3
ATPV Rating
31 cal/sq cm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HYDRO2JACK-YB-2X
Zoro #
G312486223
UPC #
845811081271
Country of Origin
United States

Dimensions

Size
2XL
Minimum Chest Size
48 in
Maximum Chest Size
52 in
Size - Body Type
Regular
Length
36 in
Fits Chest Size
Anti-Wicking Prevents Moisture Migration Inside Garment, Breathable Flame Resistant Fabric, Covered D-Ring, Fast Drying Lightweight, Snap Off Adjustable Hood Fits With and Without Hard Hat, Waterproof
Bottle Size
2XL
Size - Alpha
2XL

Details

Item
Rain Jacket
Color
Black
Fabric Weight
8.3 oz
Standards
ANSI/ISEA 107, ASTM F1891, ASTM F2733, CAT 3, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
3
ATPV Rating
31 cal/sq cm
Material
Gore Tex Pyrad
Closure Type
Zipper
Hood Style
Detachable
Back Stripe Pattern
Chevron
Total Number of Pockets
2
ANSI Class
3
Cuff Style
Open
Insulated for Cold Conditions
No
Number of Inside Pockets
0
Features
Anti-Wicking Prevents Moisture Migration Inside Garment, Breathable Flame Resistant Fabric, Covered D-Ring, Fast Drying Lightweight, Snap Off Adjustable Hood Fits With and Without Hard Hat, Waterproof
High-Visibility
Yes
Gender
Unisex
Includes Lining
Yes
Garment Type
Jacket
Number of Outside Pockets
2
Collar Style
No Collar
Includes Hood
Yes
Passes ASTM F6413 Flame Test
Yes
Front Closure
Zipper
Shell Material
Gore Tex Pyrad
Wire Color
Black

Description

ANSI Class 3, ATPV Rating 31 cal/sq cm, Arc Flash PPE Category 3, Closure Type Zipper, Collar Style No Collar, Color Black, Cuff Style Open, Fabric Weight 8.3 oz, Features Anti-Wicking Prevents Moisture Migration Inside Garment, Breathable Flame Resistant Fabric, Covered D-Ring, Fast Drying Lightweight, Snap Off Adjustable Hood Fits With and Without Hard Hat, Waterproof, Gender Unisex, High-Visibility Yes, Hood Style Detachable, Includes Hood Yes, Includes Lining Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.