Shop DRIFIRE
See all product information
Create Account
Unisex Flame-Resistant Shirt, 12 cal/sq cm, 2XLT, Drifire Helix Knit
- Mfr # TEE-HXC3-2XT
- Zoro # G811058129
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Color
Fluorescent Yellow
Fabric Weight
6.5 oz
ATPV Rating
12 cal/sq cm
Features
Dual Hazard Protection Against Arc Flash and Flash Fire, Left Front Chest Pocket, Exterior Labeling, Raglan Sleeve for Increased Mobility
Standards
ANSI/ISEA 107, ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TEE-HXC3-2XT
- Zoro #
- G811058129
- UPC #
- 848774046257
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 2XLT
- Maximum Chest Size
- 51 in
- Sleeve Length Type
- Long
- Minimum Chest Size
- 48 in
- Size - Body Type
- Tall
- Fits Chest Size
- Dual Hazard Protection Against Arc Flash and Flash Fire, Left Front Chest Pocket, Exterior Labeling, Raglan Sleeve for Increased Mobility
- Bottle Size
- 2XT
- Size - Alpha
- 2XT
Description
ANSI Class 3, ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Fluorescent Yellow, Fabric Weight 6.5 oz, Features Dual Hazard Protection Against Arc Flash and Flash Fire, Left Front Chest Pocket, Exterior Labeling, Raglan Sleeve for Increased Mobility, Closure Type Not Applicable, Gender Unisex, High-Visibility Yes, Flame-Resistant Shirt, Material Trade Name Drifire Helix Knit, Maximum Chest Size 51 in, Minimum Chest Size 48 in, Moisture-Wicking Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.