Unisex Flame-Resistant Shirt, 12 cal/sq cm, XL, Drifire Helix Knit

  • Mfr # TEE-HXG-XLT
  • Zoro # G411058161
product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.5 oz
ATPV Rating
12 cal/sq cm
Features
Dual Hazard Protection Against Arc Flash and Flash Fire, Left Front Chest Pocket, Exterior Labeling, Raglan Sleeve for Increased Mobility
Standards
ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TEE-HXG-XLT
Zoro #
G411058161
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Size
XL
Maximum Chest Size
47 in
Sleeve Length Type
Long
Minimum Chest Size
44 in
Size - Body Type
Tall
Fits Chest Size
Dual Hazard Protection Against Arc Flash and Flash Fire, Left Front Chest Pocket, Exterior Labeling, Raglan Sleeve for Increased Mobility
Bottle Size
XL
Size - Alpha
XL

Details

Item
Flame-Resistant Shirt
Color
Gray
Fabric Weight
6.5 oz
ATPV Rating
12 cal/sq cm
Features
Dual Hazard Protection Against Arc Flash and Flash Fire, Left Front Chest Pocket, Exterior Labeling, Raglan Sleeve for Increased Mobility
Standards
ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
2
Material Trade Name
Drifire Helix Knit
Gender
Unisex
High-Visibility
No
Garment Type
Shirt
Neck Style
Tagless
Number of Pockets
1
ANSI Class
Not Rated
Moisture-Wicking
Yes
Collar Style
No Collar
Cuff Style
Elastic
Shirt Style
T-Shirt
Pocket Location
Left Chest
Wire Color
Gray

Description

ANSI Class Not Rated, ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Gray, Fabric Weight 6.5 oz, Features Dual Hazard Protection Against Arc Flash and Flash Fire, Left Front Chest Pocket, Exterior Labeling, Raglan Sleeve for Increased Mobility, Closure Type Not Applicable, Gender Unisex, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Drifire Helix Knit, Maximum Chest Size 47 in, Minimum Chest Size 44 in, Moisture-Wicking Yes, Neck Style Tagless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.