Shop DRIFIRE
See all product information
Create Account
Unisex Flame-Resistant Shirt, 8.6 cal/sq cm, 3XL, Polartec Power Dry
- Mfr # TEE-PDN-3X
- Zoro # G211058163
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
6.5 oz
ATPV Rating
8.6 cal/sq cm
Features
Dual Hazard Protection Against Arc Flash and Flash Fire, Left Front Chest Pocket, Exterior Labeling
Standards
ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TEE-PDN-3X
- Zoro #
- G211058163
- UPC #
- 848774044529
- Country of Origin
- Dominican Republic
- Item
- Flame-Resistant Shirt
- Color
- Navy
- Fabric Weight
- 6.5 oz
- ATPV Rating
- 8.6 cal/sq cm
- Features
- Dual Hazard Protection Against Arc Flash and Flash Fire, Left Front Chest Pocket, Exterior Labeling
- Standards
- ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
- Arc Flash PPE Category
- 2
- Material Trade Name
- Polartec Power Dry
- Gender
- Unisex
- ANSI Class
- Not Rated
- Number of Pockets
- 1
- Neck Style
- Tagless
- Garment Type
- Shirt
- High-Visibility
- No
- Cuff Style
- Elastic
- Shirt Style
- T-Shirt
- Collar Style
- No Collar
- Pocket Location
- Left Chest
- Moisture-Wicking
- Yes
- Wire Color
- Navy
Dimensions
- Size
- 3XL
- Minimum Chest Size
- 52 in
- Sleeve Length Type
- Long
- Maximum Chest Size
- 55 in
- Size - Body Type
- Regular
- Fits Chest Size
- Dual Hazard Protection Against Arc Flash and Flash Fire, Left Front Chest Pocket, Exterior Labeling
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
ANSI Class Not Rated, ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Navy, Fabric Weight 6.5 oz, Features Dual Hazard Protection Against Arc Flash and Flash Fire, Left Front Chest Pocket, Exterior Labeling, Closure Type Not Applicable, Gender Unisex, High-Visibility No, Flame Resistant Shirt, Material Trade Name Polartec Power Dry, Maximum Chest Size 55 in, Minimum Chest Size 52 in, Moisture-Wicking Yes, Neck Style Tagless, Number of Pockets 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.