Unisex FR Baselayer Shirt, 4.9 cal/sq cm, MT, DRIFIRE(R) PRIME(TM)
- Mfr # DF2-CM-762-PLS-RG-MDT-NR
- Zoro # G812485504
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Fabric Weight
6.5 oz
ATPV Rating
4.9 cal/sq cm
Features
4-Way Stretch Fabric, Athletic Design and Cut, Inherently Flame Resistant. Protection Will Not Wash/Wear Out, Odor Control Technology, Offset, Flat-Locked Seams for No-Rub Comfort
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF2-CM-762-PLS-RG-MDT-NR
- Zoro #
- G812485504
- UPC #
- 848774028864
- Country of Origin
- Dominican Republic
Dimensions
- Size
- MT
- Maximum Chest Size
- 39 in
- Sleeve Length Type
- Long
- Minimum Chest Size
- 37 in
- Size - Body Type
- Tall
- Fits Chest Size
- 4-Way Stretch Fabric, Athletic Design and Cut, Inherently Flame Resistant. Protection Will Not Wash/Wear Out, Odor Control Technology, Offset, Flat-Locked Seams for No-Rub Comfort
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
ANSI Class Not Applicable, ATPV Rating 4.9 cal/sq cm, Arc Flash PPE Category 1, Collar Style No Collar, Color Gray, Fabric Weight 6.5 oz, Features 4-Way Stretch Fabric, Athletic Design and Cut, Inherently Flame Resistant. Protection Will Not Wash/Wear Out, Odor Control Technology, Offset, Flat-Locked Seams for No-Rub Comfort, Closure Type Not Applicable, Gender Unisex, High-Visibility Not Applicable, Long Sleeve Shirt, Material Trade Name DRIFIRE(R) PRIME(TM), Maximum Chest Size 39 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.