1-1/2"-12 UNF HSS Plug Tap and 1-27/64" HSS 1/2" Shank Drill Bit Kit

  • Mfr # POU1-1/2-12

  • Zoro # G1813186


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
High Speed Steel
Number of Pieces
2
Tap Sizes
1-1/2
Drill Bit Point Angle
118
Drill Bit Size
1-27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POU1-1/2-12
Zoro #
G1813186
UPC #
887861290142
Country of Origin
China

Dimensions

Tap Sizes
1-1/2
Drill Bit Size
1-27/64 in
Size
1-1/2"-12
Thread Size
1-1/2"-12

Details

Drill Bit Material
High Speed Steel
Number of Pieces
2
Drill Bit Point Angle
118
Tap Style
Plug
Item
Drill Bit and Tap Set

Description

Drill America Tap and Drill Bit Kit in Pouch Case. Tap Information: Drill America DWT Series Hand Plug Taps are used to make new threads or re-thread damaged and/or jammed threads. Hand Taps are the most versatile taps for hand use and are popular for general machine tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Drill Bit Information: A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. These drill bits have a 1/2" reduce shank to expand the size range capacity of a portable drill chuck and has common flute and overall length for minimal adjustment during tool changes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.