Zoro Homepage
This item is Discontinued.
Drill America 1-1/2" HSS Straight Flute Taper Pipe Reamer DWRTPR1-1/2

1-1/2" HSS Straight Flute Taper Pipe Reamer (Discontinued)

  • Mfr # DWRTPR1-1/2
  • Zoro # G1935887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRTPR1-1/2
Zoro #
G1935887
UPC #
887861151979
Country of Origin
China

Dimensions

Flute Length
1-3/4 in
Overall Length
4-1/4 in
Size
1-1/2 in
Reamer Size
1-1/2"

Details

Shank Type - Machining
Round
Material
High Speed Steel
Finish
Bright
Material - Machining
High Speed Steel
Style
Taper Pipe
Flute Type
Straight
Number of Flutes
12

Description

Taper pipe reamers are made with a taper of 3/4†per foot and are designed for reaming holes to be tapped with American Standard taper pipe taps. Taper reamer use prior to tapping with taper pipe taps provides threads of better quality and are recommended when tapping Dryseal, NPT,and Military Aeronautical Pipe Thread Specification, ANPT. The spiral fluted reamers have a left hand spiral. right hand cutting flutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.