Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 NPS HSS Straight Pipe Tap

  • Mfr # DWT64123

  • Zoro # G1930174


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Thread Type
NPS
Tap Material
High Speed Steel
Thread Length
1-3/4 in
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWT64123
Zoro #
G1930174
UPC #
887861076159
Country of Origin
China

Dimensions

Tap Thread Size
1-1/2"-11-1/2
Thread Length
1-3/4 in
Overall Length
4-1/4 in
Tap Drill Size
1-3/4 in

Details

Number of Flutes
4
Thread Type
NPS
Tap Material
High Speed Steel
Tap Finish
Bright
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Shank Type
Square

Description

National Pipe Straight Taps marked NPS are suitable for tapping holes our couplings for low pressure work to assemble with taper threaded pipe or fittings to secure a tight jpint when a sealer is used. They are suitable for NPSC and NPSM work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.