Shop DRILL AMERICA
See all product information
Create Account
1-1/2" Self Feed Bit
- Mfr # DMS70-3020
- Zoro # G3046638
product price:Â
$
27.25
/ea
Key Features
Drill Bit Size
1-1/2 in
Overall Length
5 in
Shank Size
7/16 in
Drill Bit Material
Carbon Steel
Point Style
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMS70-3020
- Zoro #
- G3046638
- UPC #
- 887861176248
- Country of Origin
- China
- Drill Bit Material
- Carbon Steel
- Point Style
- Screw
- Finish - Machining
- Bright
Dimensions
- Drill Bit Size
- 1-1/2 in
- Overall Length
- 5 in
- Shank Size
- 7/16 in
Description
Self-feed bits are specialized drilling tools designed for creating large, clean holes in wood with maximum speed and efficiency. Equipped with a threaded center screw, these bits automatically pull themselves into the material, reducing the need for extra pressure during drilling. The cutting edges feature sharp, replaceable blades that provide smooth, precise holes, even in dense wood. The wide, open-tooth design helps clear away wood shavings, preventing clogging and ensuring a fast, consistent cutting action. Ideal for applications such as boring holes for plumbing, electrical conduits, and framing work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.